Shop All Harnesses
Safewaze
V-Line Construction Harness: 3D, QC Chest, TB Legs
Mfr # PRO55
Zoro # G211584501
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
V-Line Construction Harness: 3D, QC Chest, TB LegsThe V-Line Harness is our dynamic solution for essential fall protection needs. The lightweight, streamlined design optimizes mobility and comfort. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 2 side positioning D-ringsWeight 5.2 lbs. 2.4 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, Tool (10110670)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/4in, 3W (LQC 2 R EL N)
- MAGID Kevlar Bib Apron Cut Level A7 (A24X36KV)
- CONDOR Heat Resistant Mitten Covers, Tan, L, PR (1C296)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS185-S/M)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX185-2X)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- SAFEWAZE PRO Construction Harness: 3D, Dorsal Link, MB Chest, TB Legs, Fixed Waist Pad, M (FS170DL-M)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206057)
- Safewaze Fall Protection