Shop All Harnesses
Safewaze
V-Line Construction Harness: 3D, QC Chest, QC Legs
Mfr # FS99160-E-QC
Zoro # G711584858
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
SafeWaze FS99160-E V-line Construction Style 3 D-Ring Harness Grommet Leg Straps XLThe SafeWaze V-Line Construction Fall Protection Harness is built for the heavy construction market, which demands quality and value. This harness features 1 dorsal D-Ring and 2 side positioning D-Rings, pass through chest buckles, and grommet leg straps and waist belt.1 Dorsal D-ring2 Side positioning D-ringsPass-through chest buckleGrommet waist belt and leg strapshook and loop label protector on back-strapEconomicalConvenient lanyard keepersFall arrest indicators310 lb. weight capacityS XXLSpecifications:Attachment Points1 Dorsal D-ring and 2 side positioning D-RingsMaterials1.75 in 44.45 mm Polyester webbing;High-strength polyester stitching;Plastic lanyard keepers;Plastic no-tangle back D-ring pad;Forged steel D-ring;Stamped steel pass-through chest buckles;Grommet waist belt and leg strapsWeight5.25 lbs 2.38 kgWeight Capacity/Max Working Load310 lbs 140.61 kgSizesS - M - L - XL - XXLApplicable StandardsMeets OSHA 1926-502, ANSI Z359.11, ANSI A10.32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, L (JLM6204WH)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, M (87821)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS285-S/M)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, S (FS77326-FR-S)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, L/XL (FS185-R-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX280-2X)
- PETZL Attachment Bridge for Harness (C69R)
- Safewaze Fall Protection