Shop All Harness Kits
Safewaze
V-Line Bucket Combo: FS99280-E, FS88560-E
Mfr # 020-3059
Zoro # G309945122
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 020-3059
- Zoro # G309945122
- Country of Origin China
- Category Harness Kits
Description
An economy combination of harness and lanyard for easy compliance conveniently packaged in a durable plastic bucket with lid.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-10)
- BRADY Sign, Restroom, Bilingual, Plastic, 10X7", Height: 10", 125512 (125512)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- VALUGARDS Valugards White, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, White (304340222)
- SAFEWAZE Fall Protection Kit, Size: 3XL/4XL (FS145-HW)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS566, FS8125 (FS139-DL-L/XL)
- SAFEWAZE PRO Bag Roof Kit: FS185-L/XL, FS700-50, FS1120, FS88560-E, FS870, FS8175 (020-3116)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS120-E/1118DC-BP)
- SAFEWAZE V-LINE Bag Kit: FS99280-E Harness, FS-FSP1411-W SRL, FS811-3 Anchor, FS8125 Bag (021-3144)
- SAFEWAZE V-Line Combo: FS99185-E, FS88560-E, Plastic Bag (019-3036)
- SAFEWAZE PRO Bucket Roof Kit: FS185-L/XL, 018-7005, FS870 (019-3025)
- Safewaze Fall Protection