Shop All Harness Kits
Safewaze
V-Line Bag Roof Kit: FS99280-E, FS700-50GA, FS870, FS88560-E, FS8175
Mfr # FS121-E
Zoro # G1284709
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS121-E
- Zoro # G1284709
- UPC # 644216518135
- Country of Origin United States
- Category Harness Kits
Details
Item | Roofers Kit,Pass-Thru Leg,6 ft. Lanyard |
Description
Roofers Kit,Pass-Thru Leg,6 ft. Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Yellow Metal Safety Can, Type 1, Two Gallon Capacity, for Diesel Fuel and Other Flammable Liquids (7120200)
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14TH)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU99)
- ZORO SELECT Plastic Chain, 1-1/2" Sz, 25 ft. L, Yellow (30002-25)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS133-2X)
- SAFEWAZE V-Line Bag Combo: FS99285-E, FS88560-E, FS8125 (FS127-E)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- SAFEWAZE Roofer's Fall Protection Kit, Size: L/XL (FS123-L/XL)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-P)
- Safewaze Fall Protection