Shop All Harness Kits
Safewaze
V-LINE BAG ROOF KIT: FS99185-E,
Mfr # 020-3075
Zoro # G009958019
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # 020-3075
- Zoro # G009958019
- UPC # 644216517039
- Country of Origin Unknown
- Category Harness Kits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMEFIGHTER Fire Extinguisher Cabinet, Wall Mount, 37 in Height, 30 lb, Plastic (JBWE95)
- RADIANS Over-the-Head Ear Muffs, 29, TRPX, Hi-Vis Orange (TR0HVO-BX)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XXXXL)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS560, FS8125 (FS141-2X)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS700-50, FS88860-3, FS1120, FS870 (FS-ROOF-E/1120)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS133-2X)
- SAFEWAZE V-LINE Bag Kit: FS99280-E Harness, FS-FSP1411-W SRL, FS811-3 Anchor, FS8125 Bag (021-3144)
- SAFEWAZE PRO Bag Combo: FS285-L/XL, FS560, FS8125 (FS128-L/XL)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS566, FS8125 (FS139-DL-2X)
- THE BRUSH MAN Safety Harness Fall Protection Kit In Bucket (ROOFERS KIT)
- Safewaze Harness Kits