Shop All Harness Kits
Safewaze
V-Line Bag Combo: FS99280-E, FS88560-E, Plastic Bag
Mfr # FS129-E
Zoro # G509945212
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS129-E
- Zoro # G509945212
- Country of Origin China
- Category Harness Kits
Description
An economy combination of harness and lanyard for easy compliance packaged in a plastic bag.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC HiViz Thermal Coated Work GloveCut Level A2 (HV200W-11)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- DAYMARK Large HexArmor Cut Glove (IT114943)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L972)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- SAFEWAZE V-Line Bag Roof Kit: FS99280-E, 018-7005, FS870, FS8150 (020-3113)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS143-L/XL)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- SAFEWAZE PRO Bag Combo: FS185-S/M, FS560, FS8125 (FS141-S/M)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- Safewaze Harness Kits