Shop All Lanyards and Lifelines
Safewaze
V-Line 6' Internal Energy Absorbing Lanyard: Snap Hook
Mfr # FS88580
Zoro # G1287332
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS88580
- Zoro # G1287332
- UPC # 644216343232
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Low Profile Lanyard,Dbl Snap Hooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Barrier Post with Belt, 30 ft. L, Yellow (PM412-30BA-YW)
- MONTOUR LINE Red Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-RD-200-BX)
- STEINER Welding Jacket, M, 30", Brown (9215-M)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10204346)
- SAFEWAZE 6' Rope Positioning Lanyard (FS33210)
- SAFEWAZE Adj Web Positioning Lanyard (FS33310)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook, Soft Loop (FS560-AF-SE)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Rebar Hook (FS565)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- Safewaze Lanyards and Lifelines