Shop All Lanyards and Lifelines
Safewaze
V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Snap Hooks
Mfr # FS88581
Zoro # G1287454
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS88581
- Zoro # G1287454
- UPC # 644216343034
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Energy Absorbing Lanyard |
Description
Low Prof Lanyard,Dbl Snap Hooks,2 Leg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Return, 2 In.H, 73923 (73923)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-XL)
- HONEYWELL UVEX Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (S2951HS)
- DIXON Fire Hose Nozzle, 1 In., Red (SL100)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Snap Hook (FS560-AF)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS590)
- SAFEWAZE Shock Pack, D-Ring/Snap Hook (FS8800SP-D)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS596)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00E)
- Safewaze Fall Protection