Shop All Lanyards and Lifelines
Safewaze
Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard
Mfr # FS00SP/FS1118-3
Zoro # G1284410
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS00SP/FS1118-3
- Zoro # G1284410
- UPC # 644216310036
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Item | Energy Absorbing Lanyard with Fall Arrester |
Description
Lanyard w/Remov Trailing Fall Arrester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- SHOWA Cut Resistant Glove, 18 ga Thick, M, PR (XC810M-07)
- SAFEWAZE Rope Termination Plate (FS875)
- 3M SCOTT Supplied Air Respirator System, Nylon (804386-66)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- SAFEWAZE Cable SRL, Swivel Fall Indic Hook, 30 ft. (FS-FSP1230-G)
- SAFEWAZE Latitude Pro Arc Flash 7ft Dual Web SRL: 9013 BWB, Rebar Hooks (020-5214)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS590)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- GEMTOR Soft Pack Stretch Lanyard, 100per Tie-Off (SP1101ELY6)
- Safewaze Fall Protection