Shop All Lanyards and Lifelines
Safewaze
Shock Pack, D-Ring/Snap Hook
Mfr # FS8800SP-D
Zoro # G1286745
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS8800SP-D
- Zoro # G1286745
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 18" |
Details
Item | Energy Absorbing Lanyard |
Description
Shock Pack,D-Ring/Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Hook-and-Loop, 3XL, PR (LPI-CC5-07-XXXL)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT130AC)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Blk, PR1 (30015)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard (FS450)
- SAFEWAZE PRO 3' Energy Absorbing Lanyard: Snap Hook (FS560-3)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard: Adjustable Ring (FS455)
- SAFEWAZE PRO 6' Internal Energy Absorbing Lanyard: Snap Hook (FS580)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (019-2014)
- GEMTOR 6 ft.L Vp 100 perc Tie-Off, w/Pack 5155/3100 (VP168-6)
- Safewaze Lanyards and Lifelines