Shop All Lanyards and Lifelines
Safewaze
Self-Tracking Rope Grab Assembly
Mfr # FS00SP/FS1118-DC-3
Zoro # G1284392
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS00SP/FS1118-DC-3
- Zoro # G1284392
- UPC # 644216366132
- Country of Origin China
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Details
Item | Energy Absorbing Lanyard with Fall Arrester |
Description
Lanyard w/Non-Trailing Fall Arrester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- OBERON Replacement Shield For 3148Antifog-B (3048AF)
- NMC Danger Controlled Access Zone Restricted Access Sign, D662AB (D662AB)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Rebar Hook (019-5051)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- SAFEWAZE 20" Energy Absorber: Soft Loop, Snap Hook (FS8800SP-L)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1411-W-RBH)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- Safewaze Fall Protection