Shop All Lanyards and Lifelines
Safewaze
Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity
Mfr # 018-5036
Zoro # G6766156
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 ft.
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 018-5036
- Zoro # G6766156
- UPC # 644216352432
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 7 ft. |
Details
Weight Capacity | 310 lb. |
Item | Self Retracting Lifeline |
Description
This tie back SRL comes with our 9013 behind the web bracket, and 3/4′′ Steel Tie Back Snaphook. It has all the same lightweight and durable features offered in our standard 7′ series with new wear pad protected tie back legs allowing for anchorage connection from 9.5′′ to 36′′. FEATURES:
7′ length
Steel tie back snap hook
High strength clear plastic housing
40′′ of wear pad protected webbing
36′′ max. circumference tie back connection
Steel tie back snap hooks with 5,000 lb. gate
.77 in (19.5 mm) Ultrahigh molecular weight webbing
10’ non tie back when used in overhead applications
Compliance: OSHA 1929-502
User Capacity: ANSI 130-310 lbs. and OSHA 420 lbs. (max)
9013 behind the web bracket included
Available in single and dual leg configuration with a variety of attachment options
7′ length
Steel tie back snap hook
High strength clear plastic housing
40′′ of wear pad protected webbing
36′′ max. circumference tie back connection
Steel tie back snap hooks with 5,000 lb. gate
.77 in (19.5 mm) Ultrahigh molecular weight webbing
10’ non tie back when used in overhead applications
Compliance: OSHA 1929-502
User Capacity: ANSI 130-310 lbs. and OSHA 420 lbs. (max)
9013 behind the web bracket included
Available in single and dual leg configuration with a variety of attachment options
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11"W x 2"H Adhesive-Back Nameplate, PK10 (199609)
- BRADY Label, 3/4 in Height, 3/4 in Width (58530)
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-115)
- MECHANIX WEAR Tactical Glove, Coyote Tan, L, 9" L, PR (MFF-F72-010)
- SAFEWAZE PRO 6' Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS586)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- SAFEWAZE Northstar Classic 50' Web SRL (FS-EX1550-W)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS596)
- SAFEWAZE Northstar Classic LE 20' Cable SRL (FS-FSP9020)
- SAFEWAZE PRO 6' Rope Energy Absorbing Lanyard: Snap Hooks (FS33215)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-38/6FT)
- Safewaze Lanyards and Lifelines