Shop All Lanyards and Lifelines
Safewaze
Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity
Mfr # 018-5033
Zoro # G6766655
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 ft.
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 018-5033
- Zoro # G6766655
- UPC # 644216352937
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 7 ft. |
Details
Item | Self Retracting Lifeline |
Weight Capacity | 310 lb. |
Description
This tie back SRL comes with our FS-EX313 dual bracket, steel carabiner, and 3/4′′ steel tie back snaphook. It has all the same lightweight and durable features offered in our standard 7′ series with new wear pad protected tie back legs allowing for anchorage connection from 9.5′′ to 36′′. FEATURES:
7′ length
Steel tie back snap hooks
High strength clear plastic housing
40′′ of wear pad protected webbing
36′′ max. circumference tie back connection
Steel tie back snap hooks with 5,000 lb. gate
.77 in (19.5 mm) Ultrahigh molecular weight webbing
10’ non tie back when used in overhead applications
Compliance: OSHA 1929-502
User Capacity: ANSI 130-310 lbs. and OSHA 420 lbs. (max)
FS-EX313 dual bracket included
Steel carabiner included
Available in single and dual leg configuration with a variety of attachment options
7′ length
Steel tie back snap hooks
High strength clear plastic housing
40′′ of wear pad protected webbing
36′′ max. circumference tie back connection
Steel tie back snap hooks with 5,000 lb. gate
.77 in (19.5 mm) Ultrahigh molecular weight webbing
10’ non tie back when used in overhead applications
Compliance: OSHA 1929-502
User Capacity: ANSI 130-310 lbs. and OSHA 420 lbs. (max)
FS-EX313 dual bracket included
Steel carabiner included
Available in single and dual leg configuration with a variety of attachment options
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCON Mercury Spill Kit (20-MKIT-2)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-01-0005)
- C.H. HANSON Brass Plated Beaded Chain 6In, PK100 (40098)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: 5X (DSV221-5X)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS88586)
- SAFEWAZE PRO 4'-6' Adjustable Energy Absorbing Lanyard: Snap Hook (FS560-AJ)
- SAFEWAZE (7/16 IN) 300 FT BLACK/RED KERNMANTLE ROPE (SW716-300)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS590)
- SAFEWAZE Latitude Pro Arc Flash 7ft Dual Web SRL: 9013 BWB, Rebar Hooks (020-5214)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Dual Leg, D-ring, Snap Hooks (021-2062)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV01)
- Safewaze Fall Protection