Shop All Lanyards and Lifelines
Safewaze
Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity
Mfr # 018-5030
Zoro # G6766567
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 ft.
- Weight Capacity 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # 018-5030
- Zoro # G6766567
- UPC # 644216355037
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 7 ft. |
Details
Item | Self Retracting Lifeline |
Weight Capacity | 310 lb. |
Description
This tie back SRL comes with our triple lock steel carabiner, and 3/4′′ steel tie back snaphook. It has all the same lightweight and durable features offered in our standard 7′ series with a new wear pad protected tie back leg allowing for anchorage connection from 9.5′′ to 36′′. FEATURES:
7′ length
Steel tie back snap hook
High strength clear plastic housing
40′′ of wear pad protected webbing
36′′ max. circumference tie back connection
Steel tie back snap hooks with 5,000 lb. gate
.77 in (19.5 mm) Ultrahigh molecular weight webbing
10’ non tie back when used in overhead applications
Compliance: OSHA 1929-502
User Capacity: ANSI 130-310 lbs. and OSHA 420 lbs. (max)
Triple lock steel carabiner included
Available in single and dual leg configuration with a variety of attachment options
7′ length
Steel tie back snap hook
High strength clear plastic housing
40′′ of wear pad protected webbing
36′′ max. circumference tie back connection
Steel tie back snap hooks with 5,000 lb. gate
.77 in (19.5 mm) Ultrahigh molecular weight webbing
10’ non tie back when used in overhead applications
Compliance: OSHA 1929-502
User Capacity: ANSI 130-310 lbs. and OSHA 420 lbs. (max)
Triple lock steel carabiner included
Available in single and dual leg configuration with a variety of attachment options
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, XL, White, PK10 (14110404)
- MCR SAFETY Heavy Weight 24 Oz Loop Out Terry, PK12 (9415KM)
- TINGLEY Size 9 Men's Steel Rubber Boot, Black (MB816B)
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard: Adjustable Ring (FS455)
- SAFEWAZE Arc Flash 6' Energy Absorbing Lanyard: Dielectric Snap Hook, Soft Loop (SW560-AF-DE-SE)
- SAFEWAZE Latitude Pro 7ft Dual Web SRL: 9013 BWB, Snap Hooks (018-5024)
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88581)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS590)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- Safewaze Fall Protection