Shop All Harnesses
Safewaze
SafeLink Full Body Harness: 1D, MB Chest, TB Legs, L/XL
Mfr # FS185-SAFELINK-L/XL
Zoro # G109944844
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, M, PR (3BC06)
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8562A40-002)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 108 Feet Long, Yellow (BERST-4Y)
- RUBBERMAID COMMERCIAL Site Safety Hanging Sign, 50w x 1d x 13h, Yellow (FG9S1500YEL)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, TB Legs, 2X (020-1233)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, TB Legs (FS-185)
- SAFEWAZE Wind & Tower Harness: 5D, Removable Seat, QC Legs, 2X (FS227T-2X)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311121)
- Safewaze Harnesses