Shop All Harnesses
Safewaze
SafeLink Construction Harness:3D, QC Chest, TB Legs
Mfr # FS-FLEX360-SL
Zoro # G211584792
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
SafeWaze FS-FLEX360 FLEX Construction Harness: XLThe SafeWaze Pro+ Flex Construction Fall Protection Harness uses ergonomic Flex webbing to provide comfort and mobility. The harness features adjustable buckles, sturdy back pad, and impact absorbing shoulder pads along with construction preferred grommet legs and quick connect chest strap. It also has a removable grommet waist belt.1 Dorsal D-ring and 2 side positioning D-ringsFree-floating comfort back padComfort shoulder padsQuick-connect chest buckleGrommet leg straps2nd skin shoulder padConvenient lanyard keepersFall arrest indicators420 lb. Weight capacityS XXLSpecifications:Attachment Points1 Dorsal D-ring and 2 side positioning D-ringsMaterials1.75 in 44.45 mm Polyester webbing;Plastic lanyard keepers;Polyester mesh pads;Forged steel D-rings;Aluminum quick-connect chest strap;Aluminum sizing adjustment bucklesWeight 5.85 2.65 kgWeight Capacity/Max Working Load420 190.5 kgSizesS - M - L - XL - XXLApplicable StandardsMeets OSHA 1926-502, ANSI Z359.11, ANSI A10.32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Cabinet, 90 Gallon, Manual Close Double Door, 43W x 34D x 65H (BM90YPQQ)
- PROPPER Patrol Cap, Multicam, Size 7-1/4 In. (F55714937771/4)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- AS SEEN ON TV SLIM MINT WALLET BLACK 1PK (16951-8)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, 2X (023-1268)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- SAFEWAZE Full Body Harness, Vest Style, S/M (SW280-QC-S/M)
- SAFEWAZE Full Body Harness, Vest Style, L (FS170-L)
- PETZL Full Body Harness, Size 1 (C072CA01)
- Safewaze Harnesses