Shop All Lanyards and Lifelines
Safewaze
Rope Lifeline w/ Snap Hook, Rope Grab, & 3 ft Shock Absorbing Lanyard
Mfr # 018-7005
Zoro # G008849592
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 018-7005
- Zoro # G008849592
- UPC # 644216310432
- Country of Origin Unknown
- Category Lanyards and Lifelines
Description
The 018-7005 is our 50 ft long economy 5/8 in rope lifeline with a double-action snap hook, steel rope grab, and 3 ft shock absorbing lanyard attached.Material: Copolymer rope, 1 in 25.4 mm Polyester webbing, Polyester Stitching, Shock Absorber, Steel snap hooks, Steel rope grab
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, L (020-1223)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- HEXARMOR XP 4, Point Chin Strap, For Use With Hard Hats Black (17-11001)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, XL (244752)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Alu Rebar Hook (019-5047)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- SAFEWAZE V-Line 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS88561-E)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard (FS450)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Rebar Hook (FS-FSP1211-G-RBH)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100550)
- Safewaze Lanyards and Lifelines