Shop All Harness Kits
Safewaze
Roofer's Fall Protection Kit, Size: Universal
Mfr # FS126-E
Zoro # G1284760
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components Single D-Ring Harness with Pass through Leg Buckles, 6' Energy Absorbing Lanyard with Double Locking Snap Hooks, Small Black Zipper Duffle Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS126-E
- Zoro # G1284760
- UPC # 644216528332
- Country of Origin United States
- Category Harness Kits
Details
Item | Roofer's Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | Single D-Ring Harness with Pass through Leg Buckles, 6' Energy Absorbing Lanyard with Double Locking Snap Hooks, Small Black Zipper Duffle Bag |
Description
Roofers Kit w/Bag,Single D-Ring Harness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rope Swivel, 5170 lb., Black (P58 SO)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-368/L)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (N9680S)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-P)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS700-50, FS88860-3, FS1120, FS870 (FS-ROOF-E/1120)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS126-E-3D)
- SAFEWAZE Fall Protection Kit, Size: 3XL/4XL (FS145-HW)
- FALL TECH Universal Size Fall Protection Kit (A8593A)
- Safewaze Fall Protection