Shop All Harness Kits
Safewaze
Roofer's Fall Protection Kit, Size: Universal
Mfr # FS-ROOF-P
Zoro # G1288942
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components Single D-Ring Harness with Grommet Leg Straps, Reusable Roof Anchor; 3' Energy Absorbing Lanyard with Double Locking Snap Hooks, Removable Fall Arrester 5/8" Rope - Trailing, 5/8" Polyester-dacron, 3-Strand Twisted Rope Lifeline / 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # FS-ROOF-P
- Zoro # G1288942
- UPC # 644216519033
- Country of Origin United States
- Category Harness Kits
Details
Item | Roofer's Fall Protection Kit |
Harness Sizing | Universal |
Kit Components | Single D-Ring Harness with Grommet Leg Straps, Reusable Roof Anchor; 3' Energy Absorbing Lanyard with Double Locking Snap Hooks, Removable Fall Arrester 5/8" Rope - Trailing, 5/8" Polyester-dacron, 3-Strand Twisted Rope Lifeline / 50' |
Description
Roof Kit w/Bucket,D-Ring Grommet Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Waist, F9, Orange (18132)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- SIGNMISSION ANSI Caution Sign, Watch For Moving Vehicles, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-CS-D-35-L-19795-10PK)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 277-480 Volts, Portrait (OS-DS-D-35-V-1010)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS566, FS8125 (FS139-DL-2X)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- SAFEWAZE Fall Protection Kit, Size: S/M (FS143-S/M)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS120-E/1118DC-BP)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, 018-5009, FS811-3, FS8125 (EX-1000-L/XL)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- Safewaze Harness Kits