Shop All Harnesses
Safewaze
REFLECTIVE FULL BODY HARNESS: 1D, MB FS-HIVIS185-2X
Mfr # FS-HI VIS185-2X
Zoro # G109008201
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637XSM)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size M (20-1-1610-M-K)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Black (307 BLACK)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (021NT-L)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, M (021-1618)
- SAFEWAZE Full Body Harness, Vest Style, L (FS-FLEX360-L)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, L/XL (FS185-R-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, L (FS99160-E-L)
- SAFEWAZE Arc Flash Full Body Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, 3X (022-1042)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, XS (023-1249)
- FALLTECH Full Body Harness, L, Polyester (8021L)
- Safewaze Harnesses