Shop All Harnesses
Safewaze
Reflective Full Body Harness: 1D, MB Chest, TB legs, Mining belt, XL
Mfr # 021-1813
Zoro # G909947052
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Reflective Full Body Harness is designed specifically with the mining industry in mind featuring reflective webbing to ensure visibility in dark environments plus hands-free storage with multiple attachments: tool rings and radio loops on torso, a tool strap on each hip and adjustable mining belt for lamp and battery. Easy pull-down adjustment with fixed mating buckle chest and removable shoulder pad provided ensure a comfortable fit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_7X5 (U4-1432-RD_7X5)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-330)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Break Cardboard Boxes Down Sign, Portrait (OS-NS-D-710-V-17338)
- SAFEWAZE Full Body Harness, Vest Style, L (FS160-L)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX280-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS377-XL)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- SAFEWAZE PRO Construction Harness: 3D, Dorsal Link, MB Chest, TB Legs, Fixed Waist Pad, M (FS170DL-M)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- 3M DBI-SALA Delta Full Body Harness, Vest Style, Polyester, Yellow, Universal Size (1102000)
- Safewaze Fall Protection