Shop All Harnesses
Safewaze
Reflective Full Body Harness: 1D, MB Chest, TB legs, Mining belt
Mfr # PRO56
Zoro # G511584485
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Reflective Full Body Harness: 1D, MB Chest, TB legs, Mining beltThe Reflective Full Body Harness is designed specifically with the mining industry in mind featuring reflective webbing to ensure visibility in dark environments plus hands-free storage with multiple attachments: tool rings and radio loops on torso, a tool strap on each hip and adjustable mining belt for lamp and battery. Easy pull-down adjustment with fixed mating buckle chest and removable shoulder pad provided ensure a comfortable fit.Attachment Point 1 Dorsal d-ringWeight 4.6 lbs. 2.1 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021, 107-2021OSHA Standards 1926.502, 1910.140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Aluminum Red 3.0" S (ALU-RED-76ST-KD6PK)
- LINCOLN ELECTRIC Pre-Filter, ForVIKING(TM)SeriesHelmet, PK6 (KP3935-1)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6140/L)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, M (8), Natural, 100 Pack (MF-300-M)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS377-XL)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, 2X (023-1268)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, S (021-1818)
- SAFEWAZE Full Body Harness, Vest Style, S (FS377-S)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, M (021-1618)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX280-S/M)
- Safewaze Harnesses