Shop All Harnesses
Safewaze
PRO+ Slate Full Body Harness: Alu 3D, Alu QC Chest, TB Legs
Mfr # PRO38
Zoro # G911584900
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
PRO+ Slate Full Body Harness: Alu 3D, Alu QC Chest, TB Legs The PRO+ Slate Harness is the embodiment of dependable performance and superior comfort. High strength abrasion resistant webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with a dorsal SRL link, lightweight aluminum D-rings, quick-connect buckles and torso adjusters. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 2 side positioning D-ringsWeight 4.6 lbs 2.1 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-20)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- URREA Shoulder strap-back support belt with mesh S (USF03C)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1069-RA_14X10 (U5-1069-RA_14X10)
- SAFEWAZE Full Body Harness, Vest Style, S (FS99160-E-S)
- SAFEWAZE Full Body Harness, Vest Style, M (FS377-M)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, S (021-1818)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS377-XL)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- Safewaze Harnesses