Shop All Harnesses
Safewaze
PRO+ Slate Full Body Harness: Alu 3D, Alu QC Chest, TB Legs, M
Mfr # 020-1206
Zoro # G009944937
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PRO+ Slate Harness is the embodiment of dependable performance and superior comfort. High strength abrasion resistant webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with a dorsal SRL link, lightweight aluminum D-rings, quick-connect buckles and torso adjusters. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Combo Bib/Apron, L 19 In, W 9 In (231125)
- SHOWA Chem Glove Blk Pvc Lg (7712R-10.RT)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, L (KP1T18TH)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, S, 1 PR (B144RGI/S)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS285-2X)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- SAFEWAZE Wind & Tower Harness: 5D, Removable Seat, QC Legs, 2X (FS227T-2X)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX280-L/XL)
- SAFEWAZE Heavyweight Full Body Harness: 3D MB Chest, TB Legs (SW99281-HW-1)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX280-2X)
- 3M DBI-SALA Full Body Harness, M, Nomex(R)/Kevlar(R) (1113316)
- Safewaze Harnesses