Shop All Harnesses
Safewaze
PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, Alu FD, TB Legs, L
Mfr # 020-1215
Zoro # G509944833
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The PRO+ Slate Harness is the embodiment of dependable performance and superior comfort. High strength abrasion resistant webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with a dorsal SRL link, lightweight aluminum D-rings, quick-connect buckles and torso adjusters. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, L, PK12 (33-B125/L)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (231S0036BL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Brown (280-HP641R-12)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX285-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS285-2X)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE QC Chest/Legs, L (022-1983)
- SAFEWAZE Heavyweight Full Body Harness: 1D MB Chest, TB Legs (SW99280-HW-1)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 3X (FS185-FD-3X)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC3A2)
- Safewaze Fall Protection