Shop All Harnesses
Safewaze
PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest, Alu FD, TB Legs
Mfr # PRO35
Zoro # G811584871
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest, Alu FD, TB Legs The PRO+ Slate Harness is the embodiment of dependable performance and superior comfort. High strength abrasion resistant webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with a dorsal SRL link, lightweight aluminum D-rings, quick-connect buckles and torso adjusters. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 1 front D-ring, 2 side positioning D-ringsWeight 5.3 lbs. 2.4kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 10" W, 14" H, Vinyl, White (U5-1551-RD_10X14)
- 3M Versaflo(TM) Hard Hat Asssembly, 6 Point (M-307)
- ACE Work Belt with Removable Suspenders, One-Size Adjustable, Black (208605)
- ZORO SELECT 2" S-Hook - Green, Acetal, 10 pk (50314-10)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, M (021-1618)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, S (021-1617)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX285-L/XL)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, 2XL (FS77326-FR-2X)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE MB Chest, TB Legs, XL (020-1286)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- Safewaze Fall Protection