Shop All Harnesses
Safewaze
PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest, Alu FD, TB Legs, M
Mfr # 020-1182
Zoro # G909944952
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PRO+ Slate Harness is the embodiment of dependable performance and superior comfort. High strength abrasion resistant webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with a dorsal SRL link, lightweight aluminum D-rings, quick-connect buckles and torso adjusters. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, 30mm, Plastic (130821)
- BRADY Banding Tape, Brown, 4 In. W, 90 ft. L (36315)
- VISION METALIZERS Global Industrial„¢ Roundtangular Acrylic Convex Mirror, Indoor, 12"x18", 160° Viewing Angle (RMPB 12 X 18)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, L, Black, 5-45/64" L, PR (MSV-55-010)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77326-FR-M)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 1D, Alu QC Chest, TB Legs, S (020-1197)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, L (021-1820)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- SAFEWAZE PRO Full Body Harness: 3D, QC Chest, TB Legs, L/XL (FS285-QC-L/XL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- Safewaze Fall Protection