Shop All Harnesses
Safewaze
PRO+ Slate Construction Harness: Alu 1D, Alu QC Chest, TB Legs, XL
Mfr # 020-1200
Zoro # G809947008
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The PRO+ Slate Harness is the embodiment of dependable performance and superior comfort. High strength abrasion resistant webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with a dorsal SRL link, lightweight aluminum D-rings, quick-connect buckles and torso adjusters. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 7 in W, Aluminum, Vertical Rectangle, English, U6-1118-RA_7X10 (U6-1118-RA_7X10)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (SA6608-40)
- NEVS 3/4" Color Coding Dots White - Sheet Form (DOT-34M White)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XXL)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS285-S/M)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99280-E)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS280-L/XL)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, 2X (023-1232)
- SAFEWAZE Oil & Gas Full Body Harness: 1D, Derrick Belt, QC Chest, FD, TB Legs (FS77635-OD)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX185-2X)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBDUB)
- Safewaze Fall Protection