Shop All Harnesses
Safewaze
PRO+ Slate Construction Harness: Alu 1D, Alu QC Chest, TB Legs
Mfr # PRO37
Zoro # G611584811
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
PRO+ Slate Construction Harness: Alu 1D, Alu QC Chest, TB LegsThe PRO+ Slate Harness is the embodiment of dependable performance and superior comfort. High strength abrasion resistant webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with a dorsal SRL link, lightweight aluminum D-rings, quick-connect buckles and torso adjusters. Offered in a variety of configurations.Attachment Points 1 dorsal D-ringWeight 4.8 lbs. 2.2 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Work Boots, Mens, 8, M, Insulated, Drk Brn, PR (CMF8389-8M)
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3BK)
- HY-KO 1.25In Reflective Letter A, 10PK (B00373)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88113)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, M (021-1819)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, XL (FS77326-FR-XL)
- SAFEWAZE Full Body Harness, Vest Style, M (FS377-M)
- SAFEWAZE PRO FULL BODY HARNESS: 1D, QC CHEST, (SW280-QC-XS)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS377-XL)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- Safewaze Harnesses