Shop All Harnesses
Safewaze
PRO Full Body Harness: 3D, QC Chest, TB Legs, S/M
Mfr # FS285-QC-S/M
Zoro # G509944819
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PRO Harness is a dependable workhorse, incorporating premium features for outstanding performance. Built with ergonomically designed padding and high-vis abrasian-resistant green webbing. Models equipped with corrosive resistant steel-plated D-rings, buckles and quick-connects. Offered in a variety of configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX 67 in L x Polyurethane, 0.9 in Thick (FCA2367XVBK)
- NMC Danger No Smoking Sign, D79P (D79P)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, L, 300 PK (UF-524-L)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, XS (023-1249)
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE MB Chest, TB Legs, XL (020-1286)
- SAFEWAZE PRO Full Body Harness: 3D, QC Chest, TB Legs, L/XL (FS285-QC-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- FALLTECH Full Body Harness for Hot Work, Universal, Nomex(R) (7037)
- Safewaze Fall Protection