Shop All Harnesses
Safewaze
PRO+ Full Body Harness: 3D, QC Chest, TB Legs
Mfr # FS-FLEX285
Zoro # G211584877
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
PRO+ Full Body Harness: 3D, QC Chest, TB LegsThe PRO+ Harness is our all-steel premium harness, combining innovation with functionality. High-vis abrasion resistant green webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with dorsal SRL link, corrosive resistant steel-plated D-rings, quick-connect buckles and aluminum torso adjusters. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 2 side positioning D-ringsWeight 4.4 lbs. 2.0 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35121)
- GUARDIAN EQUIPMENT Roof Anchor, 310 lb., Steel (00484)
- HAWS Freeze Protection Valve, 1/2" Inlet (SP158B)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-DG_12x18 (T1-5298-DG_12x18)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, L (020-1223)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-EFD)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- SAFEWAZE Heavyweight Full Body Harness: 1D MB Chest, TB Legs (SW99280-HW-1)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, TB Legs, 2X (020-1233)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144QCLXL)
- Safewaze Fall Protection