Shop All Harnesses
Safewaze
PRO Full Body Harness: 3D, MB Chest, TB Legs
Mfr # FS285
Zoro # G011584619
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
PRO Full Body Harness: 3D, MB Chest, TB LegsThe PRO Harness is a dependable workhorse, incorporating premium features for outstanding performance. Built with ergonomically designed padding and high-vis abrasian-resistant green webbing. Models equipped with corrosive resistant steel-plated D-rings, buckles and quick-connects. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 2 side positioning D-ringsWeight 4.2 lbs. 1.9 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92144)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19537)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-3-G-10)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, XL (FS77326-FR-XL)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99281-HW)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS281-2X)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX285-L/XL)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 2X (FS185-FD-2X)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, M (FS77326-FR-M)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- Safewaze Harnesses