Shop All Harnesses
Safewaze
PRO+ Full Body Harness: 1D, QC Chest, FD, QC Legs
Mfr # FS-FLEX280-FD
Zoro # G811583393
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
PRO+ Full Body Harness: 1D, QC Chest, FD, QC LegsThe PRO+ Harness is our all-steel premium harness, combining innovation with functionality. High-vis abrasion resistant green webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with dorsal SRL link, corrosive resistant steel-plated D-rings, quick-connect buckles and aluminum torso adjusters. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 1 front D-ringWeight 5.8 lbs. 2.6 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, XL (10), 1 Pair (11-840VP)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL100PR)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray/High-Visibility Lime (953M)
- SAFEWAZE Arc-Flash Rated Full Body Harness, Vest Style, L/XL (SW77225-UTQC-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS99160-E-XL)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- SAFEWAZE Oil & Gas Full Body Harness: 1D, Derrick Belt, QC Chest, FD, TB Legs (FS77635-OD)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS285-2X)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, XL (FS77326-FR-XL)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402138)
- Safewaze Fall Protection