Shop All Harnesses
Safewaze
PRO Full Body Harness: 1D, Positioning Loops, TB Legs, S/M
Mfr # FS185-PL-S/M
Zoro # G309945030
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (AVTVA900 M 110)
- WATSON GLOVES Flex Time High Performance - Xlarge PR (005-X)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- YAKTRAX Shoe Traction Pro Med (08611)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX185-L/XL)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, TB Legs, 2X (020-1233)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- SAFEWAZE Wind & Tower Harness: 5D, Removable Seat, QC Legs, 2X (FS227T-2X)
- FALLTECH Full Body Harness, Vest Style, S (8142FDQCS)
- Safewaze Fall Protection