Shop All Harnesses
Safewaze
PRO Full Body Harness: 1D, MB Chest, FD, TB Legs
Mfr # FS185-FD
Zoro # G711584629
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
PRO Full Body Harness: 1D, MB Chest, FD, TB Legs The PRO Harness is a dependable workhorse, incorporating premium features for outstanding performance. Built with ergonomically designed padding and high-vis abrasian-resistant green webbing. Models equipped with corrosive resistant steel-plated D-rings, buckles and quick-connects. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 1 front D-ringWeight 3.5 lbs. 1.6 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (KE-GL40 2XL)
- 3M DBI-SALA Restraint Lanyard, 6 ft., Yellow (1231016)
- IMPACTO Anti-Vibration Gloves, L, Blue/Ylw, PR (503-20L)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- SAFEWAZE Full Body Harness, Vest Style, M (FS170-M)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, XL (020-1224)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, L (FS77326-FR-L)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS377-2X)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221021)
- Safewaze Harnesses