Shop All Harnesses
Safewaze
PRO+ Flex Vest Harness
Mfr # FS-FLEX185
Zoro # G408970780
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Safewaze PRO+ Flex Vest Fall Protection Harness offers comfort and mobility utilizing Flex webbing and the adjustable buckles make harness fitting easy. The harness also includes impact absorbing shoulder pads with reflective piping, quick fitting grommet leg straps, and a quick release chest buckle.Material: 1.75 in 44.45 mm Polyester webbing, 1.75 in 44.45 mm Woven fabric web liner; Plastic lanyard keepers, Forged steel D-ring, Polyester mesh padding, Aluminum quick-connect chest buckle, Aluminum sizing adjustment buckle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A21A12)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS280-S/M)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS377-XL)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS-FLEX360-XL)
- SAFEWAZE PRO Construction Harness: 3D, Dorsal Link, MB Chest, TB Legs, Fixed Waist Pad, M (FS170DL-M)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS377-2X)
- SAFEWAZE Full Body Harness, Vest Style, S/M (SW280-QC-S/M)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161521)
- Safewaze Fall Protection