Shop All Harnesses
Safewaze
PRO+ Construction Harness: 3D, QC Chest, TB Legs, Trauma relief, S
Mfr # 023-1242
Zoro # G909945034
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The PRO+ Harness is our all-steel premium harness, combining innovation with functionality. High-vis abrasion resistant green webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with dorsal SRL link, corrosive resistant steel-plated D-rings, quick-connect buckles and aluminum torso adjusters. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Ear And Eye Protection Required Sign (C672RB)
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, HAZARDOUS MATERIALS TEAM Legend, Adhesive Vinyl (LHTL130)
- ZEOSTORM StormWater Filter Sock (14927-0-0)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, 2X (023-1268)
- SAFEWAZE PRO FULL BODY HARNESS: 1D, QC CHEST, (SW280-QC-XS)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE MB Chest, TB Legs, XL (020-1286)
- SAFEWAZE Heavyweight Full Body Harness: 3D MB Chest, TB Legs (SW99281-HW-1)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUB)
- Safewaze Harnesses