Shop All Harnesses
Safewaze
PRO+ Construction Harness: 3D, QC Chest, TB Legs, Trauma relief, 2X
Mfr # 023-1246
Zoro # G909944815
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PRO+ Harness is our all-steel premium harness, combining innovation with functionality. High-vis abrasion resistant green webbing and advanced technical padding, composed of moisture wicking linings and closed cell foam, provide all-day ease of use and extended product life. Models equipped with dorsal SRL link, corrosive resistant steel-plated D-rings, quick-connect buckles and aluminum torso adjusters. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch Plastic Tape 471, Blue, 1/2"X36 Yds. (MMM6408)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XS, Blk, PR (IMPACTOEXXS)
- LYLE Fire Lane, Zone & Equipment No Parking Sign, 18 in Height, 12 in Width, Aluminum, English (NP-005-12HA)
- LYLE Decal, Plastic, Danger Non-Potable, 14x10", Width: 14 in, LCU4-0278-NP_14X10 (LCU4-0278-NP_14X10)
- SAFEWAZE Welders Full Body Harness, Vest Style, L/XL (FS77426-WE-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, S/M (SW280-QC-S/M)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, M (021-1618)
- SAFEWAZE Full Body Harness, Vest Style, M (FS170-M)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (RDT-QC/XXL/XXXLBK)
- Safewaze Harnesses