Shop All Harnesses
Safewaze
PRO+ Construction Harness: 3D, QC Chest, TB Legs, TB Torso
Mfr # FS-FLEX270
Zoro # G311583619
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
SafeWaze FS-FLEX270 Iron Worker 3 D-Ring Position Harness Grommet Leg Straps, Back Pad SThe SafeWaze Pro+ Flex Iron Workers Fall Protection Harness incorporates all the features steel erectors need from their safety gear including Flex webbing for enhanced durability and movement, ultra soft shoulder pads, and a rigid stationary back support for excess tool Weight requirement.1 Dorsal D-ring2 side positioning D-ringsSewn-in comfort back padComfort shoulder padsQuick-connect chest buckleGrommet waist and leg strapsConvenient lanyard keepersFall arrest indicators420 lb. Weight capacityS XXLSpecifications:Attachments Points1 Dorsal D-ring - 2 Side positioning D-ringsMaterials1.75 in 44.45 mm Polyester webbing;1.75 in 44.45 mm Woven fabric web liner;Plastic lanyard keepers;Forged steel D-ring;Polyester mesh padding;Aluminum quick-connect chest buckleWeight 5.85 2.65 kgWeight Capacity/Max Working Load420 190.5 kgSizesS - M - L - XL - XXLApplicable StandardsMeets OSHA 1926-502, ANSI Z359.11, ANSI A10.32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Goggles and Faceshield, Anti-Fog/Anti-Static/Anti-Scratch, ANSI Dust/Splash Rating D3, Gray (29XT52)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- MCR SAFETY Regular Weight Cotton Poly Pvc Dot, PK12 (9658L)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, S (FS77326-FR-S)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, L (021-1820)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, XL (FS77326-FR-XL)
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, S/M (FS185-R-S/M)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- WERNER Full Body Harness, Vest Style, 2XL (H112005)
- Safewaze Harnesses