Shop All Harnesses
Safewaze
PRO Construction Harness: 3D, QC Chest, TB Legs, Fixed Waist Pad
Mfr # FS170-QC
Zoro # G111584670
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
SafeWaze FS170 EXTREME Construction Harness w/ Fixed Back Pad: SThe SafeWaze Pro Construction Fall Protection Harness has all the features needed for a tough day on the job including comfort shoulder pads, spring loaded adjustment buckles, grommet leg straps and side positioning D-rings. It also comes with a fixed back pad designed for tool bags.1 Dorsal D-ring2 side positioning D-ringsPass-through chest buckleNon-removable comfort shoulder padsPremium internal foam back supportFixed back padNo-tangle back pad reduces web knottingSize adjustment at chest and legsGrommet leg strapsConvenient lanyard keepersFall arrest indicators420 lb. Weight capacityS XXLSpecifications:Attachment Points1 Dorsal D-ring - 2 Side positioning D-ringsMaterials1.75 in 44.45 mm High-visibility polyester webbing with black edges, rated at 5,000, 1.75 in 44.45 mm Black polyester -rated at 5,000, High-strength polyester stitching, Plastic lanyard keepers, Plastic no-tangle back D-ring pad, Forged steel D-ring, Stamped steel pass-through chest bucklesWeight 5.5 2.49 kgWeight Capacity/Max Working Load420 190.51 kgSizesS - M - L - XL - XXL Applicable StandardsMeets OSHA 1910.66 - OSHA 1926.502 - ANSI Z359.11 ANSI A10.32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0151-ED_10x7)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- ANSELL Chemical Resistant Glove, 15 mil, PR (37-175)
- MOLDEX Sparkplugs Earplugs Canister, 40 pairs (6684)
- SAFEWAZE Heavyweight Full Body Harness: 3D MB Chest, TB Legs (SW99281-HW-1)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS285-S/M)
- SAFEWAZE Full Body Harness, Vest Style, S (FS99160-E-S)
- SAFEWAZE Full Body Harness, Vest Style, L (FS-FLEX360-L)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS377-2X)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- Safewaze Harnesses