Shop All Harnesses
Safewaze
PRO Construction Harness: 3D, QC Chest, QC Legs, Free Floating Waist Pad, M
Mfr # 021-1451
Zoro # G509945021
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PRO Harness is a dependable workhorse, incorporating premium features for outstanding performance. Built with ergonomically designed padding and high-vis abrasian-resistant green webbing. Models equipped with corrosive resistant steel-plated D-rings, buckles and quick-connects. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ESD Glove, 1 PR (AC800S-06)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551M0005YL)
- HY-KO 4In Solid Brass Number 2, 5PK (A10492)
- SHOES FOR CREWS Rubber Boots, Black, 11, Unisex, 10" H, PR (885999105048)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-3X)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest, TB Legs, 2X (020-1233)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- SAFEWAZE PRO Full Body Harness: 3D, QC Chest, TB Legs, L/XL (FS285-QC-L/XL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MGN)
- Safewaze Harnesses