Shop All Harnesses
Safewaze
PRO Construction Harness: 3D, MB Chest, TB Legs, Fixed Waist Pad
Mfr # FS170
Zoro # G111584700
product price: $152.49
/ea
Free Shipping & Returns
$152.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
SafeWaze FS170 EXTREME Construction Harness w/ Fixed Back Pad: MThe SafeWaze Pro Construction Fall Protection Harness has all the features needed for a tough day on the job including comfort shoulder pads, spring loaded adjustment buckles, grommet leg straps and side positioning D-rings. It also comes with a fixed back pad designed for tool bags.1 Dorsal D-ring2 side positioning D-ringsPass-through chest buckleNon-removable comfort shoulder padsPremium internal foam back supportFixed back padNo-tangle back pad reduces web knottingSize adjustment at chest and legsGrommet leg strapsConvenient lanyard keepersFall arrest indicators420 lb. Weight capacityS XXLSpecifications:Attachment Points1 Dorsal D-ring - 2 Side positioning D-ringsMaterials1.75 in 44.45 mm High-visibility polyester webbing with black edges, rated at 5,000, 1.75 in 44.45 mm Black polyester -rated at 5,000, High-strength polyester stitching, Plastic lanyard keepers, Plastic no-tangle back D-ring pad, Forged steel D-ring, Stamped steel pass-through chest bucklesWeight 5.5 2.49 kgWeight Capacity/Max Working Load420 190.51 kgSizesS - M - L - XL - XXL Applicable StandardsMeets OSHA 1910.66 - OSHA 1926.502 - ANSI Z359.11 ANSI A10.32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1014-L-17476)
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, L (020-1223)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 3X (FS185-FD-3X)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS-FLEX360-XL)
- SAFEWAZE Arc Flash Full Body Harness: DE 1D, DE MB Chest, TB Legs, XL (020-1286)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17560)
- Safewaze Fall Protection