Shop All Harnesses
Safewaze
PRO Construction Harness: 3D, Dorsal Link, MB Chest, TB Legs, Free Floating Waist Pad, 2X
Mfr # FS160DL-2X
Zoro # G709944855
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-124)
- JJ KELLER Caution Wide Turns, Vertical, 2410 (2410)
- KROWD KONTROL Krowd Kontrol Barricade Danger Tape - Red - 3" Wide - 328' Long Roll (CT-DANGER)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5125)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX280-S/M)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, S/M (023-1250)
- SAFEWAZE Full Body Harness, Vest Style, L (FS-FLEX360-L)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS281-2X)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-3X)
- GEMTOR Full Body Harness, Vest Style, Universal (942H-2)
- Safewaze Harnesses