Shop All Harnesses
Safewaze
PRO Construction Harness: 3D, Dorsal Link, MB Chest, TB Legs, Fixed Waist Pad, M
Mfr # FS170DL-M
Zoro # G009946986
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The PRO Harness is a dependable workhorse, incorporating premium features for outstanding performance. Built with ergonomically designed padding and high-vis abrasian-resistant green webbing. Models equipped with corrosive resistant steel-plated D-rings, buckles and quick-connects. Offered in a variety of configurations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black (100-02953)
- 3M Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black (X1B)
- BRADY Printer Ribbon, Black (SSR6006)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509033X5)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, TB Legs, L (020-1261)
- SAFEWAZE Wind & Tower Harness: 5D, Removable Seat, QC Legs, 2X (FS227T-2X)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS185-S/M)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, 2X (023-1268)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS185-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99280-HW)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401079)
- Safewaze Harnesses