Shop All Harnesses
Safewaze
PRO Construction Harness: 3D, Dorsal Link, MB Chest, TB Legs, Fixed Waist Pad
Mfr # FS170DL
Zoro # G511584706
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
PRO Construction Harness: 3D, Dorsal Link, MB Chest, TB LegsThe PRO Harness is a dependable workhorse, incorporating premium features for outstanding performance. Built with ergonomically designed padding and high-vis abrasian-resistant green webbing. Models equipped with corrosive resistant steel-plated D-rings, buckles and quick-connects. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 2 side positioning D-ringsWeight 5.5 lbs. 2.5 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99185-EFD)
- DURHAM MFG Safety Cabinet, Manual Close, 22 gal., Yellow (1022M-50)
- CRC Smoke Detector Tester Can, 2.5 oz. (02105)
- MAGID DROC PF540 Hyperon Blend White Polyurethane Palm Coated Gloves Cut Level 2 (PF540-9)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, S (021-1818)
- SAFEWAZE PRO Full Body Harness: 3D, QC Chest, TB Legs, L/XL (FS285-QC-L/XL)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS280-L/XL)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, XL (020-1224)
- SAFEWAZE Full Body Harness, Vest Style, 3XL/4XL (SW99280-HW)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, S (021-1617)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNARRL-QC-BDP/UBK)
- Safewaze Fall Protection