Shop All Harnesses
Safewaze
PRO CONSTRUCTIO N RETRIEVAL HARNESS: 3D,
Mfr # 020-1302
Zoro # G609009975
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTHANDS Neck Gaiter, Fleece, Black, Universal (NECKGAITBLK)
- JACKSON SAFETY Faceshield, Acetate, Uncoated, Clear, 8 in Visor Height, 15.5 in Visor Width, Cold Flexibility (29052)
- LYLE Plastic Nitrogen Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU4-0600-NP_14X10)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (2YEH8)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, S (021-1617)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, S (021-1818)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS280-L/XL)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, S/M (FS185-R-S/M)
- SAFEWAZE Full Body Harness, Vest Style, S/M (SW280-QC-S/M)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, XL (020-1224)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206105)
- Safewaze Fall Protection