Shop All Harness Kits
Safewaze
PRO Combo: FS280-2X, FS560-4, Plastic Bag
Mfr # FS129-4-2X
Zoro # G909945225
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS129-4-2X
- Zoro # G909945225
- Country of Origin United States
- Category Harness Kits
Description
A professional combination of harness and lanyard for easy compliance packaged in a plastic bag.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Wrong Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24375 (A-1824-24375)
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- NMC Fire Alarm Sign (TV42)
- N-FERNO BY ERGODYNE Balaclava Face Mask 6823, Hinged, Navy (16851)
- SAFEWAZE Fall Protection Kit, Size: S/M (FS133-S/M)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS126-2X)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS566, FS8125 (FS139-DL-L/XL)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88561-E, FS8125 (FS126-E-DL)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS120-E/1118DC-BP)
- SUPER ANCHOR SAFETY MAX-V Carry Bag Kit: 50ft. Maxima Lifeline (3200-A50)
- Safewaze Fall Protection