Shop All Harness Kits
Safewaze
PRO Bucket Roof Kit: FS280-2X, 018-7005, FS870
Mfr # FS-ROOF-X-2X
Zoro # G609945198
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # FS-ROOF-X-2X
- Zoro # G609945198
- Country of Origin United States
- Category Harness Kits
Description
A professional collection of materials for roofing - harness, lifeline and anchor - conveniently packaged in a durable plastic bucket with lid.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, L (300CL)
- CSL Crowd ControlStanchion, Steel, 9.5 ft., PK2 (5500BK-BLK)
- MCR SAFETY Safety Glasses, Black Duramass® Scratch-Resistant (SS110)
- PIP MaxiFlex Coated Gloves, Foam Nitrile, Seamless Knit, Dipped, ANSI Abrasion Level 3, Pack of 12 (34-844/XL)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS126-E)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS133-L/XL)
- SAFEWAZE PRO Bag Combo: FS185-S/M, FS560, FS8125 (FS141-S/M)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-E)
- SAFEWAZE Fall Protection Kit, Size: S/M (FS143-S/M)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS120-E/1118DC-BP)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/Fall Arrester (4078-50)
- Safewaze Harness Kits