Shop All Harness Kits
Safewaze
PRO Bag Combo: FS185-S/M, FS560, FS8125
Mfr # FS141-S/M
Zoro # G1284934
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safewaze
- MFR # FS141-S/M
- Zoro # G1284934
- UPC # 644216525737
- Country of Origin United States
- Category Harness Kits
Details
Item | Fall Prot Kit w/Bag,S/M,Snap Hk Lanyard |
Description
Fall Prot Kit w/Bag,S/M,Snap Hk Lanyard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Racing Style, XS (10207679)
- THE ORIGINAL NITTY GRITTY Natural Rubber Latex Coated Gloves, Full Coverage, Yellow, L, PR (65NFW-10)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- GEORGIA BOOT Georgia Boot TBD Waterproof Work Boot (GB00596 W 095)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS143-L/XL)
- SAFEWAZE V-LINE Bag Kit: FS99280-E Harness, FS-FSP1411-W SRL, FS811-3 Anchor, FS8125 Bag (021-3144)
- SAFEWAZE PRO Bag Roof Kit: FS185-L/XL, FS700-50, FS1120, FS88560-E, FS870, FS8175 (020-3116)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, 018-5009, FS811-3, FS8125 (EX-1000-L/XL)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560, FS8125 (FS141-L/XL)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS143-2X)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- Safewaze Fall Protection