Shop All Harness Kits
Safewaze
PRO Bag Combo: FS185-S/M, FS560-AJ, FS8125
Mfr # 019-3027
Zoro # G109947012
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safewaze
- MFR # 019-3027
- Zoro # G109947012
- Country of Origin United States
- Category Harness Kits
Description
A professional combination of harness and lanyard for easy compliance conveniently packaged in a heavy duty carry bag.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Z17 (473Z17)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK3 (S33KAS3RED)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44333)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Solicting - No L Or (A-1218 No Solicting - No L Or)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS700-50, FS88860-3, FS1120, FS870 (FS-ROOF-E/1120)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- SAFEWAZE PRO Bag Combo: FS285-L/XL, FS560, FS8125 (FS128-L/XL)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS560, FS8125 (FS141-2X)
- SAFEWAZE V-Line Combo: FS99185-E, FS88560-E, Plastic Bag (019-3036)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS120-E/1118DC-BP)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- Safewaze Harness Kits